Page 1 of 7

Next

Compare
12018 X 3-5/8

COMPARE

12018 X 3-5/8

Description
12018 X 3-5/8 CHAIN COUPLING HUB ; 120 ANSI

MARTIN SPROCKET & GR

Part # 12018 X 3-5/8

BDI # 24923665

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.41

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 171.45
Hub Diameter - Inch: 6.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
D100B15FH X 3 5/8KW 2SS

COMPARE

D100B15FH X 3 5/8KW 2SS

Description
D100B15FH X 3 5/8KW 2SS CHAIN SPROCKET ; 6.63" OD X3-1/8" LTB X 1-1/4" P STEEL

TSUBAKI

Part # D100B15FH X 3 5/8KW 2SS

BDI # 21463064

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.013
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.63
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 152.73
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12022 X 3-5/8

COMPARE

12022 X 3-5/8

Description
12022 X 3-5/8 CHAIN COUPLING HUB ; 120 ANSI

MARTIN SPROCKET & GR

Part # 12022 X 3-5/8

BDI # 24923667

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.33

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 222.25
Hub Diameter - Inch: 8.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
H120B17F X 3-5/8

COMPARE

H120B17F X 3-5/8

Description
H120B17 X 3-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 17 TEETH TYPE B 3-5/8IN BORE

TSUBAKI

Part # H120B17F X 3-5/8

BDI # 21971676

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.163

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.924
Pitch Diameter - Millimeter: 207.35
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H120B20F X 3-5/8

COMPARE

H120B20F X 3-5/8

Description
H120B20 X 3-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 20 TEETH TYPE B 3-5/8IN BORE

TSUBAKI

Part # H120B20F X 3-5/8

BDI # 21971692

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.588

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.371
Pitch Diameter - Millimeter: 243.535
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY