Page 1 of 2

Next

Compare
TR9311850

COMPARE

TR9311850

Description
TR9311850 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # TR9311850

BDI # 17219599

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.646
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Machined Type
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
GTR 9311850

COMPARE

GTR 9311850

Description
GTR 9311850 NEEDLE ROLLER BEARING ; 93MM ID X 118MM OD X 50MM W MACHINED

IKO

Part # GTR 9311850

BDI # 23284942

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.646
Retainer: No
Separable: No
Other Features: 2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
562018M/GNP4

COMPARE

562018M/GNP4

Description
562018M/GNP4 ANG CONT THRUST BALL BRG ; NON RETURNABLE 93MMX140MMX60MM

NTN

Part # 562018M/GNP4

BDI # 1204011

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact Thrust Bearing | Double Direction | Tapered Shaft Large Side Diameter Type
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
234718 MS P/5

COMPARE

234718 MS P/5

Description
234718 MS P/5 ANGULAR CONTACT BALL BRG ; NON RETURNABLE

CONSOLIDATED BEARING

Part # 234718 MS P/5

BDI # 214421

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
K 93X101X25 DSTN/VG052

COMPARE

K 93X101X25 DSTN/VG052

Description
SKF K 93X101X25 DSTN/VG052

SKF

Part # K 93X101X25 DSTN/VG052

BDI # 1303280

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.976
Retainer: Yes
Separable: No
Other Features: Glass Fibre Reinforced Polyamide 66 Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY