Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Throttle
Overall Length - Inch:
3.425
Voltage:
24 VDC
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Overall Length - Inch:
9.449
Voltage:
24 VDC
Overall Width - Inch:
1.181
5777260220
Description
CD04-5/2XX-DO-024DC-E-G018-G018-EN175301 ; POR DIRECTIONAL VALVE
Part # 5777260220
BDI # 1402141
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
7.244
Voltage:
24 VDC
Overall Width - Inch:
1.024
0820055051
Description
0820055051 SOLENOID DIRECTIONAL VALVE ; 5WAY 2 POSI 24VDC 16MM PLATE CONN
Part # 0820055051
BDI # 1401877
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Manual Override With Detent
Overall Length - Inch:
5.457
Voltage:
24 VDC
0820022026
Description
0820022026 SOLENOID VALVE ; 24VDC 5/2 FUN 10 BAR 700 L/MIN
Part # 0820022026
BDI # 146087
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
1.713
Voltage:
24 VDC
Overall Length - Millimeter:
43.5