T32S5000
Description
T32S5000 DC MOTOR ; LC 3212ATY 15KW 1750RPM 120 120
Part # T32S5000
BDI # 21822084
Features
Enclosure:
IC411
Shaft Diameter - Inch:
2.953
Sync RPM:
1750
Shaft Diameter - Millimeter:
75
Overall Length - Inch:
46.06
Current:
DC
Inch - Metric:
Inch
Horse Power:
20.107HP
Base to Center Height - Millimeter:
202.997
Mounting Method:
W6 Face
Features
Enclosure:
IC411
Shaft Diameter - Inch:
1.626
Sync RPM:
1750
Shaft Diameter - Millimeter:
41.3
Overall Length - Inch:
58.031
Current:
DC
Inch - Metric:
Metric
Horse Power:
15HP
Base to Center Height - Millimeter:
180
Mounting Method:
Foot Mounted | W6 Face
Features
Enclosure:
IC411
Shaft Diameter - Inch:
2.953
Sync RPM:
2900
Shaft Diameter - Millimeter:
75
Overall Length - Inch:
50.906
Current:
DC
Inch - Metric:
Metric
Horse Power:
55.9HP
Base to Center Height - Millimeter:
200
Mounting Method:
Foot Mounted | W6 Face
T21S5014
Description
T21S5014 DC MOTOR ; MC 2113ATY 11.5HP/8.6KW 3000RPM 120 120
Part # T21S5014
BDI # 21822012
Features
Enclosure:
IC411
Shaft Diameter - Inch:
1.125
Sync RPM:
3000
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
36.26
Current:
DC
Inch - Metric:
Inch
Horse Power:
11-1/2HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
W6 Face
Features
Enclosure:
IC411
Shaft Diameter - Inch:
2.165
Sync RPM:
2900
Shaft Diameter - Millimeter:
55
Overall Length - Inch:
40.63
Current:
DC
Inch - Metric:
Metric
Horse Power:
37HP
Base to Center Height - Millimeter:
200
Mounting Method:
Foot Mounted | W6 Face