EHFM3211T
Description
EHFM3211T HVAC MOTOR ; 3HP 1765RPM 3PH 60HZ 182T 3630M OPSB F2
Part # EHFM3211T
BDI # 126957
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
EHM3211T
Description
EHM3211T HVAC MOTOR ; 3HP 1765RPM 3PH 60HZ 182T 3630M OPSB F1
Part # EHM3211T
BDI # 126990
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
HVAC
Mounting Method:
Foot Mounted