Features
Enclosure:
XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.19
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face
EM7064T
Description
EM7064T EXPLOSION PROOF AC MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1272M
Part # EM7064T
BDI # 127550
Features
Enclosure:
XP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted