EM3546T-57
Description
EM3546T-57 GENERAL PURPOSE AC MOTOR ; 1HP 1440RPM 3PH 50HZ 143T 3518M TEFC F1
Part # EM3546T-57
BDI # 21812239
34A061X791G1
Description
34A061-791G1 AC MOTOR ; .33HP 950RPM 3PH 50HZ 56 3418M TEFC F1 N
Part # 34A061X791G1
BDI # 20109455
CEM3546
Description
CEM3546 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC
Part # CEM3546
BDI # 125764
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted