Page 1 of 19

Next

Compare
M1705T

COMPARE

M1705T

Description
M1705T SPEED MOTOR ; 1.5/.75HP 1725/850RPM 3PH 60HZ 145T 3535

BALDOR-RELIANCE

Part # M1705T

BDI # 129756

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.19
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4 | 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EHM3157T

COMPARE

EHM3157T

Description
EHM3157T HVAC MOTOR ; 2HP 1750RPM 3PH 60HZ 145T 3526M OPSB F1

BALDOR-RELIANCE

Part # EHM3157T

BDI # 126988

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP3584T-5

COMPARE

ECP3584T-5

Description
ECP3584T-5 SEVERE DUTY MOTOR ; 1.5HP 1760RPM 3PH 60HZ

BALDOR-RELIANCE

Part # ECP3584T-5

BDI # 126611

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP3586T-4

COMPARE

ECP3586T-4

Description
ECP3586T-4 SEVER DUTY AC MOTOR ; 2HP 3450RPM 3PH 60HZ 145T 0532M TEFC F1

BALDOR-RELIANCE

Part # ECP3586T-4

BDI # 126613

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
WDM3558TP

COMPARE

WDM3558TP

Description
WDM3558TP WASHDOWN MOTOR ; 2HP 1710RPM 3PH 60HZ 145T 3528M TEFC F3

BALDOR-RELIANCE

Part # WDM3558TP

BDI # 21433485

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Washdown Duty
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY