Page 1 of 8

Next

Compare
CM3611T

COMPARE

CM3611T

Description
CM3611T 3PH AC MOTOR ; 3HP 1750 RPM 182TC FR 60HZ 208-230/460

BALDOR-RELIANCE

Part # CM3611T

BDI # 24284518

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.56
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CL5027T

COMPARE

CL5027T

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # CL5027T

BDI # 126102

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.86
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

36N830S266G1

Description
36N830S266G1 3 PHASE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC TEFC F1

BALDOR-RELIANCE

Part # 36N830S266G1

BDI # 21528842

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP3661T

COMPARE

CECP3661T

Description
CECP3661T GENERAL PURPOSE AC MOTOR ; 3HP 182TC FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # CECP3661T

BDI # 125676

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP83661T-5

COMPARE

CECP83661T-5

Description
CECP83661T-5 GENERAL PURPOSE AC MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEFC F1

BALDOR-RELIANCE

Part # CECP83661T-5

BDI # 125708

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty IEEE 841 Petrochem
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY