Page 1 of 6

Next

Compare
ZDWNM22938T

COMPARE

ZDWNM22938T

Description
ZDWNM22938T VECTOR DUTY AC MOTOR ; 10HP 1765RPM 3PH 60HZ 254TC 3956M TENV

BALDOR-RELIANCE

Part # ZDWNM22938T

BDI # 132230

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Washdown Duty or Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP2333T

COMPARE

CECP2333T

Description
CECP2333T GENERAL PURPOSE AC MOTOR ; 15HP 254TC FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # CECP2333T

BDI # 125668

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDXM7054T

COMPARE

IDXM7054T

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # IDXM7054T

BDI # 128971

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 26
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP82333T-4

COMPARE

CECP82333T-4

Description
CECP82333T-4 GENERAL PURPOSE AC MOTOR ; 15HP 254TC FRM 1800RPM 460VAC

BALDOR-RELIANCE

Part # CECP82333T-4

BDI # 125694

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDNM2237T

COMPARE

IDNM2237T

Description
IDNM2237T INVERTER AC MOTOR ; 7.5HP 1765RPM 3PH 60HZ 254TC 0932M TENV

BALDOR-RELIANCE

Part # IDNM2237T

BDI # 128900

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 24.05
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY