EM2562T-4
Description
EM2562T-4 GENERAL PURPOSE AC MOTOR ; 200HP 3560RPM 3PH 60HZ 444TS 1860M OPEN
Part # EM2562T-4
BDI # 127264
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
XT31252TS
Description
XT31252TS AC MOTOR, 125HP 3570RPM 3PH 60HZ 444TS A4468M TEFC (SMARTCATALOG)
Part # XT31252TS
BDI # 26366461
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
ECP4412T-4
Description
ECP4412T-4 SEVER DUTY AC MOTOR ; 125HP 3570RPM 3PH 60HZ 444TS A4468M TEFC
Part # ECP4412T-4
BDI # 126710
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84412T-4
Description
ECP84412T-4 SEVERE DUTY AC MOTOR ; 125HP 3570RPM 3PH 60HZ 444TS TEFC F1
Part # ECP84412T-4
BDI # 126869
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
SPM4410TS-4
Description
SPM4410TS-4 MOTOR ; 125HP 1790RPM 3PH 60HZ 444TS A4480M TEFC
Part # SPM4410TS-4
BDI # 28373093
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.146
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid