JSL425A
Description
JSL425A PUMP AC MOTOR ; .75HP 3450RPM 1PH 60HZ 56Y 3420L OPEN F1
Part # JSL425A
BDI # 129242
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.91
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
Square Face
JSL525A
Description
JSL525A PUMP AC MOTOR ; 1HP 3450RPM 1PH 60HZ 56Y 3424L OPEN F1 N
Part # JSL525A
BDI # 129243
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.66
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Pump Motor
Mounting Method:
Square Face
JSL325A
Description
JSL325A PUMP AC MOTOR ; .5HP 3450RPM 1PH 60HZ 56Y 3416L OPEN F1
Part # JSL325A
BDI # 129241
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.41
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Square Face
34-6665-3675G1
Description
34-6665-3675G1 DC MOTOR ; 1HP 1750RPM DC 56Y 3435P TEFC F1 N
Part # 34-6665-3675G1
BDI # 20107869
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.66
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face