YPC345A
Description
YPC345A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1625RPM 1PH 60HZ 56YZ 3414C TEAO F1
Part # YPC345A
BDI # 132101
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.578
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14.681
Overall Length - Inch:
10.48
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
34-7421Z602G1
Description
34-7421Z602G1 DC MOTOR ; .12HP 1700RPM DC 56YZ 3410P XPFC F1 N
Part # 34-7421Z602G1
BDI # 20108847
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.394
Sync RPM:
1700
Shaft Diameter - Millimeter:
10.008
Overall Length - Inch:
13.59
Current:
DC
Voltage:
12
Inch - Metric:
Inch
Horse Power:
0.12HP
Mounting Method:
F1 Face
34-7142-3167G1
Description
34-7142-3167G1 DC MOTOR ; .5HP 1750RPM DC 56YZ 3424D TENV F1 N
Part # 34-7142-3167G1
BDI # 20108398
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
14.35
Current:
DC
Voltage:
125
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
JSM3120
Description
JSM3120 PUMP AC MOTOR ; 1.5HP 3450RPM 3PH 60HZ 56YZ 3424M OPEN F
Part # JSM3120
BDI # 129249
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.77
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
Square Face
33-2332Z180G1
Description
33-2332Z180G1 DC MOTOR ; 2HP 2400RPM DC 56YZ 3327P OPFC F3 N
Part # 33-2332Z180G1
BDI # 20104152
Features
Enclosure:
OPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.77
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face