D5075R-BV
Description
D5075R-BV SHUNT WOUND DC MOTOR ; C2515ATZ 75 1750RPM 500 300 F1
Part # D5075R-BV
BDI # 126468
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
41.69
Current:
DC
Voltage:
500
Inch - Metric:
Inch
Horse Power:
75HP
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.375
Sync RPM:
500
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
42.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
F1 Face
D5160R-BV
Description
D5160R-BV SHUNT WOUND DC MOTOR ; 60HP 1150RPM DC 2515ATZ DPG-FV
Part # D5160R-BV
BDI # 126481
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1150
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
42.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
60HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F2 Face
D50100R-BV
Description
D50100R-BV SHUNT WOUND DC MOTOR ; 100HP 1750RPM DC 2515ATZ DPG-FV
Part # D50100R-BV
BDI # 126403
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
42.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face