B527599

Description
B527599 ; POR 7.50HP 2950RPM DC MOTOR

BALDOR-RELIANCE

Part # B527599

BDI # 21808208

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 2900
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 32.06

Current: DC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B385974

Description
B385974 ; POR 3HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B385974

BDI # 21797856

Features

Enclosure: FCXP
Shaft Diameter - Inch: 1.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 33.81

Current: DC
Inch - Metric: Inch
Horse Power: 3HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY