M1218
Description
M1218 AC MOTOR ; .5/.22HP 1725/1140RPM 3PH 60HZ 56 3520M
Part # M1218
BDI # 129715
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.22 | 1/2HP
Mounting Method:
Foot Mounted
M1718
Description
M1718 AC MOTOR ; .5/.22HP 1745/1165RPM 3PH 60HZ 56 3515M
Part # M1718
BDI # 129765
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.23
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.22 | 1/2HP
Mounting Method:
Foot Mounted