33-2479Z122G2
Description
33-2479Z122G2 ; .37 KW 1750RPM DC D71D 3336P TENV B35 N
Part # 33-2479Z122G2
BDI # 20106400
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.55
Sync RPM:
1750
Shaft Diameter - Millimeter:
13.97
Overall Length - Inch:
14.29
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.37HP
Base to Center Height - Millimeter:
71.12
Mounting Method:
B35 Face
34-6830-3950G1
Description
34-6830-3950G1 DC MOTOR ; .37 KW 1750RPM DC D71D 3420P TEFC B35 N
Part # 34-6830-3950G1
BDI # 20176706
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1750
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
14.64
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.37HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | B35 Face