M1706T

COMPARE

M1706T

Description
M1706T SPEED MOTOR ; 2/1HP 1725/850RPM 3PH 60HZ 184T 3628M

BALDOR-RELIANCE

Part # M1706T

BDI # 129757

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.54
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1 | 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1506T

COMPARE

M1506T

Description
M1506T SPEED MOTOR ; 2/1HP 1725/850RPM 3PH 60HZ 184T 3628M

BALDOR-RELIANCE

Part # M1506T

BDI # 129733

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.54
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1 | 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY