ECP44402T-4
Description
ECP44402T-4 SEVER DUTY AC MOTOR ; 400HP 3570RPM 3PH 60HZ L449TS A44208M TE
Part # ECP44402T-4
BDI # 126727
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
400HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
T40S1303
Description
T40S1303 DC MOTOR ; 400HP 1750RPM DC 4013ATZ DPG-FV
Part # T40S1303
BDI # 21822094
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.625
Sync RPM:
1750 | 2000
Shaft Diameter - Millimeter:
92.075
Overall Length - Inch:
56.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
400HP
Base to Center Height - Millimeter:
254
Mounting Method:
F2 Face
D51400R-BV
Description
D51400R-BV SHUNT WOUND DC MOTOR ; 400HP 1150RPM DC 4413ATZ DPG-FV
Part # D51400R-BV
BDI # 126477
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1150
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
62.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
400HP
Base to Center Height - Millimeter:
279.4
Mounting Method:
Rigid | F2 Face
D50400RS-BV
Description
D50400RS-BV SHUNT WOUND DC MOTOR ; 400HP 1750RPM DC 4013ATZ DPG-FV
Part # D50400RS-BV
BDI # 126448
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
60.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
400HP
Base to Center Height - Millimeter:
254
Mounting Method:
Rigid | F2 Face
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.25
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
54
Current:
DC
Inch - Metric:
Inch
Horse Power:
400HP
Other Features:
SCR Drive
Mounting Method:
Rigid