M1710T
Description
M1710T SPEED MOTOR ; 10/5HP 1760/875RPM 3PH 60HZ 254T 0940M
Part # M1710T
BDI # 129761
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
23.16
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5 | 10HP
Mounting Method:
Foot Mounted