MVM3711D
Description
MVM3711D 3PH AC MOTOR ; 7.5KW 3490RPM 3PH D132SD TEFC
Part # MVM3711D
BDI # 24285276
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.496
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
38
Overall Length - Inch:
19.35
Current:
AC
Inch - Metric:
Metric
Horse Power:
10HP
Mounting Method:
B5 Face
34-6842-5348G1
Description
34-6842-5348G1 ; POR .75/1HP 2400 TERPM DC D71D 34
Part # 34-6842-5348G1
BDI # 20107962
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
2400
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
15.13
Current:
DC
Voltage:
200
Inch - Metric:
Inch
Horse Power:
3/4 | 1HP
Mounting Method:
B5 Face
MVM3458D
Description
MVM3458D IEC FRAME AC MOTOR ; .25KW 1725RPM 3PH 60HZ D71D 3320M TEFC
Part # MVM3458D
BDI # 130150
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
10.74
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/3HP
Mounting Method:
B5 Face
MVM3461D
Description
MVM3461D GENERAL PURPOSE AC MOTOR ; 1/2HP 1800 RPM 3PH D71D TEFC
Part # MVM3461D
BDI # 130154
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
10.74
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/2HP
Mounting Method:
B5 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
11.26
Current:
AC
Inch - Metric:
Metric
Horse Power:
3/4HP
Mounting Method:
B5 Face