WDGF2018AG
Description
WDGF2018AG WORM GEAR SPEED REDUCER ; RA 56C 20:1 RATIO WORM GEAR
Part # WDGF2018AG
BDI # 132059
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Washdown Duty
Global Part Number GPN:
342967
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.92
GLF0821BG
Description
GLF0821BG WORM SPEED REDUCER ; 8:1 RATIO C-FACE COUPLING I/P LH O/P
Part # GLF0821BG
BDI # 128402
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Chill Cast Bronze Gearing | Precision Ground Hardened Worm | Ball Bearing on Input Shaft | Tapered Roller Bearing on Output Shaft
Global Part Number GPN:
342727
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.78
SSGF1018BG
Description
SSGF1018BG WORM SPEED REDUCER ; 10:1 RATIO C-FACE QUILL I/P LH O/P
Part # SSGF1018BG
BDI # 130549
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Global Part Number GPN:
342909
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.85