GSF6018AA
Description
GSF6018AA WORM GEAR SPEED REDUCER ; RA 56C 60:1 RATIO WORM GEAR
Part # GSF6018AA
BDI # 128743
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Foot on Top and Bottom | Ball Bearing on Input Shaft | Tapered Roller Bearing on Output Shaft
Global Part Number GPN:
342892
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.75
GSF6020AA
Description
GSF6020AA WORM GEAR SPEED REDUCER ; RA 56C 60:1 RATIO WORM GEAR
Part # GSF6020AA
BDI # 128744
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Foot on Top and Bottom | Ball Bearing on Input Shaft | Tapered Roller Bearing on Output Shaft
Global Part Number GPN:
342893
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.88
GC25080
Description
GC25080 GEAR MOTOR ; G.M. K20XF 115VAC 16.8//20 RPM 80:1
Part # GC25080
BDI # 23279468
Features
Mounting Frame:
25-G
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Ground Worm First Stage and Helical Output Stage | With Capacitor and Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.57
GSF6023AA
Description
GSF6023AA WORM GEAR SPEED REDUCER ; RA 56C 60:1 RATIO WORM GEAR
Part # GSF6023AA
BDI # 128745
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Other Features:
Single Reduction | Foot on Top and Bottom | Ball Bearing on Input Shaft | Tapered Roller Bearing on Output Shaft
Global Part Number GPN:
342894
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.88