BSM90N-175BA
Description
BSM90N-175BA ; BSM90N-175BA T'STAT BRAKE
Part # BSM90N-175BA
BDI # 21922104
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.945
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
9.11
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
BSM80N-175BA
Description
BSM80N-175BA ; BSM80N-175BA T'STAT RESOLVER
Part # BSM80N-175BA
BDI # 21922084
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.748
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
7.536
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
SSBSM80C-475CA
Description
SSBSM80C-475CA MOTOR ; 30 LB. IN. SS BSM SERVO MOTOR
Part # SSBSM80C-475CA
BDI # 21923826
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.748
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
11.956
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Servo Motor
Mounting Method:
Square Face
SSBSM50N-175CA
Description
SSBSM50N-175CA MOTOR ; SSBSM50N-175CA
Part # SSBSM50N-175CA
BDI # 21923812
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.354
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
9
Overall Length - Inch:
7.9
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Servo Motor
Mounting Method:
Square Face
SSBSM63N-375CA
Description
SSBSM63N-375CA MOTOR ; SSBSM63N-375CA T'STAT RESOLVER
Part # SSBSM63N-375CA
BDI # 21923816
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.433
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
10.345
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Servo Motor
Mounting Method:
Square Face