40B42-1 1/4
Description
40B42-1 1/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 40B42-1 1/4
BDI # 168341
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Finished Bore
40B42
Description
40B42 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 40B42
BDI # 163925
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore
40B42-3/4
Description
40B42-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 40B42-3/4
BDI # 170401
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Finished Bore
40A42
Description
40A42 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 40A42
BDI # 163855
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore
40B42-1 7/16
Description
40B42-1 7/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 40B42-1 7/16
BDI # 168342
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Finished Bore