H1218L

COMPARE

H1218L

Description
H1218L HELICAL GEAR ; 12" P 18T 14.5DEG PA 1-1/2" PD

BOSTON GEAR

Part # H1218L

BDI # 164318

Features

Gear Style: Helical Gear
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 Transverse DP
Other Features: Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 668648
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY