VTR075-015-0 STANDARD COMPONENT
Description
VTR075-015-0 STANDARD COMPONENT GEARHEAD ; NON RETURNABLE PLANETARY
Part # VTR075-015-0 STANDARD COMPONENT
BDI # 847618
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.713
Overall Width - Inch:
2.953
DT142-015 KIT
Description
DT142-015 KIT PLANETARY GEARHEAD ; NON RETURNABLE
Part # DT142-015 KIT
BDI # 848018
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction | Face Mounted | 9 Arc-Minutes Backlash | 7377 in-lb Peak Torque | Stainless Steel Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.843
Overall Width - Inch:
5.591
DT060-015-0-RM060-20
Description
DT060-015-0-RM060-20 PLANETARY GEARHEAD ; NON RETURNABLE
Part # DT060-015-0-RM060-20
BDI # 847976
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.96
Overall Width - Inch:
2.76
DTR090-015-0-RM090-28
Description
DTR090-015-0-RM090-28 PLANETARY GEARHEAD ; NON RETURNABLE RIGHT ANG SS O/P SHAFT
Part # DTR090-015-0-RM090-28
BDI # 848621
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.008
Overall Width - Inch:
3.543
NT34-015 KIT
Description
NT34-015 KIT PLANETARY GEARHEAD ; NON RETURNABLE
Part # NT34-015 KIT
BDI # 852207
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Face Mounted | 15 Arc-Minutes Backlash | 850 in-lb Peak Torque | Stainless Steel Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.78
Overall Width - Inch:
3.54