UTR010-025-0-RM100-71
Description
UTR010-025-0-RM100-71 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UTR010-025-0-RM100-71
BDI # 851159
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.734
Overall Width - Inch:
4.724
DT90-025 KIT
Description
DT90-025 KIT PLANETARY GEARHEAD ; NON RETURNABLE
Part # DT90-025 KIT
BDI # 842748
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction | Face Mounted | 9 Arc-Minutes Backlash | 1479 in-lb Peak Torque | Stainless Steel Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.118
Overall Width - Inch:
3.543
DT090-025-0-RM090-37
Description
DT090-025-0-RM090-37 PLANETARY GEARHEAD ; NON RETURNABLE
Part # DT090-025-0-RM090-37
BDI # 842749
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.853
Overall Width - Inch:
3.543
VT075-025-0 STANDARD COMPONENTS
Description
VT075-025-0 STANDARD COMPONENTS GEARHEAD ; NON RETURNABLE PLANETARY
Part # VT075-025-0 STANDARD COMPONENTS
BDI # 847362
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.811
Overall Width - Inch:
2.953
DT142-025-0-RM142-96
Description
DT142-025-0-RM142-96 PLANETARY GEARHEAD ; NON RETURNABLE
Part # DT142-025-0-RM142-96
BDI # 842771
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.215
Overall Width - Inch:
6.5