DTR115-030-0-RM115-71
Description
DTR115-030-0-RM115-71 PLANETARY GEARHEAD ; NON RETURNABLE
Part # DTR115-030-0-RM115-71
BDI # 848760
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.819
Overall Width - Inch:
4.528
DTRS090-030-0-RM090-40
Description
DTRS090-030-0RM090-40 PLANETARY GEARHEAD ; NON RETURNABLE
Part # DTRS090-030-0-RM090-40
BDI # 848747
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.827
Overall Width - Inch:
3.543
DTRS090-030-0-RM090-28
Description
DTRS090-030-0RM090-28 PLANETARY GEARHEAD ; NON RETURNABLE
Part # DTRS090-030-0-RM090-28
BDI # 848746
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.827
Overall Width - Inch:
3.543
NTR34-030-0-RM090-40
Description
NTR34-030-0-RM090-40 PLANETARY GEARHEAD ; NON RETURNABLE
Part # NTR34-030-0-RM090-40
BDI # 849313
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.49
Overall Width - Inch:
3.54
DT115-030-0-RM115-40
Description
DT115-030-0-RM115-40 PLANETARY GEARHEAD ; NON RETURNABLE
Part # DT115-030-0-RM115-40
BDI # 848091
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.579
Overall Width - Inch:
4.53