Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
Plain Style | Type A | Minimum Bore 3/8
Global Part Number GPN:
668211
Pressure Angle:
20
35B14
Description
35B14 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 35B14
BDI # 163592
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
4.826
Face Width - Inch:
0.19
Pitch:
14 DP
Other Features:
Coniflex Tooth Form | Minimum Bore 7/16
Global Part Number GPN:
665589
Pressure Angle:
20 Degree
80B14-1
Description
80B14-1 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 80B14-1
BDI # 175982
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
80B14-1 7/8
Description
80B14-1 7/8 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 80B14-1 7/8
BDI # 175987
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore