Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
QD Bushing | Arm Style | Type D3
Global Part Number GPN:
13410
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
QD Bushing | Arm Style | Type A3
Global Part Number GPN:
13425
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
210.998
Inch - Metric:
Metric
Outside Diameter - Inch:
7.613
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
210.998
Inch - Metric:
Metric
Outside Diameter - Inch:
7.613
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
QD Bushing | Solid Style | Type A1
Global Part Number GPN:
13470
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
8