Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.988
Inch - Metric:
Metric
Outside Diameter - Inch:
2.956
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type C1F
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
QD Bushing | Solid Style | Type E1
Global Part Number GPN:
13868
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1
13V335JA
Description
13V335JA SHEAVE ; NON-RETURNABLE 1 GROOVE 33.35"OD
Part # 13V335JA
BDI # 331332
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Other Features:
QD Bushing | Solid Style | Type D1
Global Part Number GPN:
13854
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed