3TB50
Description
3TB50 V-BELT PULLEY SHEAVE ; 3 GROOVES 5.35" OD BUSHED SPLIT TAPER B
Part # 3TB50
BDI # 328553
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14175
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3
B36PTH8M22P
Description
B36PTH8M22P SYNCHRONOUS PULLEY ; 8MM PITCH 36 TEETH 22MM BELT WD
Part # B36PTH8M22P
BDI # 21969320
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.556
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Panther Belt Style | Split Taper Bushing
Global Part Number GPN:
574694
Pitch Diameter - Millimeter:
91.67
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
Split Taper Bushing | Type 2
Global Part Number GPN:
14039
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
P1
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Split Taper Bushing | Type 2
Global Part Number GPN:
14041
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
P1
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14035
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
P1
Number of Grooves:
5