B40PTH14M65R
Description
B40PTH14M65R SYNCHRONOUS PULLEY ; 14MM PITCH 40 TEETH 65MM BELT WD
Part # B40PTH14M65R
BDI # 21969326
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
188
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Panther Belt Style | Split Taper Bushing
Global Part Number GPN:
574678
Pitch Diameter - Millimeter:
178.25
3R5V103
Description
3R5V103 V-BELT PULLEY SHEAVE ; 3 GROOVES 10.3" OD BUSHED
Part # 3R5V103
BDI # 326194
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14767
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
3
6B70R
Description
6B70R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B
Part # 6B70R
BDI # 329921
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Split Taper Bushing | Web Style | Type 15
Global Part Number GPN:
14842
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14717
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
R1
Number of Grooves:
5
4R3V190
Description
4R3V190 V-BELT PULLEY SHEAVE ; NON-RETURNABLE 4 GRV 3V 19" OD
Part # 4R3V190
BDI # 326254
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Split Taper Bushing | Arm Style | Type 16
Global Part Number GPN:
14727
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
R1
Number of Grooves:
4