Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
Split Taper Bushing
Global Part Number GPN:
10341
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Bushed
H100Q24
Description
H100Q24 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H100Q24
BDI # 312293
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Split Taper Bushing
Global Part Number GPN:
10339
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
H100Q27
Description
H100Q27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H100Q27
BDI # 312296
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
Split Taper Bushing
Global Part Number GPN:
11334
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Bushed
H100Q28
Description
H100Q28 ROLLER CHAIN SPROCKET ; 1-1/4"P 28T SPLIT TAPER BUSHING
Part # H100Q28
BDI # 312297
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
Split Taper Bushing
Global Part Number GPN:
10344
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed
H100Q13
Description
H100Q13 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H100Q13
BDI # 312282
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Split Taper Bushing
Global Part Number GPN:
10328
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed