H100Q27
Description
H100Q27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H100Q27
BDI # 312296
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
Split Taper Bushing
Global Part Number GPN:
11334
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Bushed
H100R27
Description
H100R27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H100R27
BDI # 312303
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
Split Taper Bushing
Global Part Number GPN:
10947
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Bushed