H120R18
Description
H120R18 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H120R18
BDI # 312316
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
Split Taper Bushing
Global Part Number GPN:
10353
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Bushed
H120Q18
Description
H120Q18 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H120Q18
BDI # 312313
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
Split Taper Bushing
Global Part Number GPN:
11339
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Bushed