H140R24
Description
H140R24 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H140R24
BDI # 312340
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.343
Other Features:
Split Taper Bushing
Global Part Number GPN:
10377
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Bushed
140R36
Description
140R36 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 140R36
BDI # 312206
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Other Features:
Split Taper Bushing
Global Part Number GPN:
9928
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Bushed
140R35
Description
140R35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 140R35
BDI # 312205
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
Split Taper Bushing
Global Part Number GPN:
9927
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Bushed
140S54
Description
140S54 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 140S54
BDI # 312212
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
Split Taper Bushing
Global Part Number GPN:
10397
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
140S40
Description
140S40 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 140S40
BDI # 312209
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
Split Taper Bushing
Global Part Number GPN:
9931
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Bushed