H140R15
Description
H140R15 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H140R15
BDI # 312331
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
Split Taper Bushing
Global Part Number GPN:
10368
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Bushed
H140R16
Description
H140R16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER HARDENED
Part # H140R16
BDI # 312332
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Other Features:
Split Taper Bushing
Global Part Number GPN:
10369
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Bushed
H140Q12
Description
H140Q12 ROLLER CHAIN SPROCKET ; NON-RETURNABLE BUSHED HARD
Part # H140Q12
BDI # 312328
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
Split Taper Bushing
Global Part Number GPN:
10365
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Other Features:
Split Taper Bushing
Global Part Number GPN:
10364
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Bushed
H140R14
Description
H140R14 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H140R14
BDI # 312330
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
Split Taper Bushing
Global Part Number GPN:
10367
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Bushed