200R12
Description
200R12 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 200R12
BDI # 312222
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Other Features:
Split Taper Bushing
Global Part Number GPN:
9942
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Bushed
200S15
Description
200S15 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 200S15
BDI # 312225
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Other Features:
Split Taper Bushing
Global Part Number GPN:
10938
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Bushed
200U21
Description
200U21 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 200U21
BDI # 312231
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Other Features:
Split Taper Bushing
Global Part Number GPN:
10942
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Bushed
200U19
Description
200U19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 200U19
BDI # 312229
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.478
Other Features:
Split Taper Bushing
Global Part Number GPN:
10940
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Bushed
200U18
Description
200U18 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 200U18
BDI # 312228
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Other Features:
Split Taper Bushing
Global Part Number GPN:
10939
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Bushed