200U35
Description
200U35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 200U35
BDI # 312240
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
27.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.28
Other Features:
Split Taper Bushing
Global Part Number GPN:
10400
Pitch Diameter - Millimeter:
708.406
Mounting Method:
Bushed
200U28
Description
200U28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 200U28
BDI # 312237
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
22.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.688
Other Features:
Split Taper Bushing
Global Part Number GPN:
9947
Pitch Diameter - Millimeter:
567.106
Mounting Method:
Bushed
200U30
Description
200U30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 200U30
BDI # 312238
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
23.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.285
Other Features:
Split Taper Bushing
Global Part Number GPN:
10398
Pitch Diameter - Millimeter:
607.492
Mounting Method:
Bushed