200R12
Description
200R12 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 200R12
BDI # 312222
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Other Features:
Split Taper Bushing
Global Part Number GPN:
9942
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Bushed
200S15
Description
200S15 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 200S15
BDI # 312225
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Other Features:
Split Taper Bushing
Global Part Number GPN:
10938
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Bushed
200U18
Description
200U18 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 200U18
BDI # 312228
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Other Features:
Split Taper Bushing
Global Part Number GPN:
10939
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Bushed
200S14
Description
200S14 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 200S14
BDI # 312224
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
11.235
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.452
Other Features:
Split Taper Bushing
Global Part Number GPN:
10937
Pitch Diameter - Millimeter:
285.369
Mounting Method:
Bushed
200S13
Description
200S13 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 200S13
BDI # 312223
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Other Features:
Split Taper Bushing
Global Part Number GPN:
10936
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Bushed