200U21
Description
200U21 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 200U21
BDI # 312231
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Other Features:
Split Taper Bushing
Global Part Number GPN:
10942
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Bushed
200U19
Description
200U19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 200U19
BDI # 312229
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.478
Other Features:
Split Taper Bushing
Global Part Number GPN:
10940
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Bushed