Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Global Part Number GPN:
9195
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore
35H35
Description
35H35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 35H35
BDI # 323793
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
Split Taper Bushing
Global Part Number GPN:
9731
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Bushed