5060X 1 1/4
Description
5060X 1 1/4 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # 5060X 1 1/4
BDI # 324763
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With Set Screw
Global Part Number GPN:
8275
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
5060X 1 7/16
Description
5060X 1 7/16 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # 5060X 1 7/16
BDI # 324765
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With Set Screw
Global Part Number GPN:
8277
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Global Part Number GPN:
9334
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Global Part Number GPN:
8478
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
50Q60
Description
50Q60 ROLLER CHAIN SPROCKET ; 5/8" P 60T SPLIT TAPER BUSHING
Part # 50Q60
BDI # 323888
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Split Taper Bushing
Global Part Number GPN:
9823
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed