D50Q30
Description
D50Q30 ROLLER CHAIN SPROCKET ; 5/8" P 2 STRAND 30T BORED FOR Q1 BUSHING
Part # D50Q30
BDI # 328786
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Split Taper Bushing
Global Part Number GPN:
9999
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed