H80Q17
Description
H80Q17 ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE SPLIT TAPER BUSHING
Part # H80Q17
BDI # 312379
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
10310
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
H80Q16
Description
H80Q16 ROLLER CHAIN SPROCKET ; 1" P 16T BORED FOR Q1 BUSHING HARDENED
Part # H80Q16
BDI # 312378
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Split Taper Bushing
Global Part Number GPN:
10308
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
Split Taper Bushing
Global Part Number GPN:
9865
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Bushed
H80Q20
Description
H80Q20 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H80Q20
BDI # 312382
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Global Part Number GPN:
10315
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Split Taper Bushing
Global Part Number GPN:
9867
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed