VTBS-214
Description
VTBS-214 PILLOW BLOCK BEARING UNIT ; POR TAPPED BASE NON RETURNABLE
Part # VTBS-214
BDI # 311623
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Other Features:
Single Row
Global Part Number GPN:
522985
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VF2S-116M
Description
VF2S-116M FLANGE BEARING UNIT ; 1" BORE 3" BOLT CIRCLE 2 BOLT
Part # VF2S-116M
BDI # 311555
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
550144
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
Number of Mounting Holes:
2
VF2S-110M
Description
VF2S-110M FLANGE BEARING UNIT ; 5/8" BORE 2-1/2" BOLT CIRCLE 2 BOLT
Part # VF2S-110M
BDI # 311549
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
2.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
13177
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
64
Number of Mounting Holes:
2
VF2S-110
Description
VF2S-110 FLANGE BEARING UNIT ; 5/8" BORE 3" BOLT CIRCLE 2 BOLT
Part # VF2S-110
BDI # 310787
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
23.825
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
13174
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
VPS-208
Description
VPS-208 PILLOW BLOCK BEARING UNIT ; 1/2" BORE 1-3/16" BASE-CTR HGT
Part # VPS-208
BDI # 311233
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
26.187
Other Features:
Single Row
Global Part Number GPN:
19972
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2