16LF075X3/4
Description
16LF075X3/4 TIMING PULLEY ; 3/4" BORE 3/4" WD 3/8" PIT L
Part # 16LF075X3/4
BDI # 324885
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
16LF100X3/4
Description
16LF100X3/4 TIMING PULLEY ; 3/4" BORE 1" WD 3/8" PIT L
Part # 16LF100X3/4
BDI # 324888
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
16LF075X5/8
Description
16LF075X5/8 TIMING PULLEY ; 5/8" BORE 3/4" WD 3/8" PIT L
Part # 16LF075X5/8
BDI # 324886
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
H60P16
Description
H60P16 ROLLER CHAIN SPROCKET ; 3/4" P 16T HT BORE FOR P BUSHING
Part # H60P16
BDI # 327869
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Split Taper Bushing
Global Part Number GPN:
10269
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed