YSM12F21HX5/8
Description
YSM12F21HX5/8 BEVEL/MITER GEAR ; 5/8" BORE 1-3/4" PITCH DIA 12 DP PITCH
Part # YSM12F21HX5/8
BDI # 321254
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.906
Face Width - Inch:
0.39
Pitch:
12 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
44.45
YSM10B20X3/4
Description
YSM10B20X3/4 BEVEL/MITER GEAR ; 2" PITCH DIA 10 DP PITCH
Part # YSM10B20X3/4
BDI # 321226
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 3/4
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
50.8